-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radiator Cap |
|---|---|
| Fastener Type | Cam-On |
| For Use On | A Size Neck |
| Locking | Safety Lock Not Included |
| Material | Rubber, Stainless Steel |
| Pressure Capacity - Maximum | 16 psi |
|---|---|
| Pressure Range | 14 lbs. to 18 lbs. |
| Pressure Rating | 18 psi |
| Pressure Rating - Minimum | 14 psi |
| Rating | 16 psi |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.86 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)