-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Folding Sawhorse |
|---|---|
| Assembly | Fully Assembled |
| Clamping System | Not Available |
| Closed Length | 28 1/8" |
| Closed Width | 2 7/8" |
| Expandable Work Surface | Yes |
| Folded Depth | 5 7/8" |
| Folded Height | 31" |
| Folded Width | 2 7/8" |
| Frame Material | Plastic |
| Height Adjustability | Adjustable Height |
| Height Adjustment Increments | 4" |
| Height Adjustment Mechanism | Ergonomic Height Adjustment |
| Included Components | No Additional Components |
|---|---|
| Length | 28 1/8" |
| Material | Polypropylene |
| Max. Height | 35" |
| Maximum Adjustable Height - New | 35" |
| Min. Height | 30" |
| Minimum Adjustable Height | 30" |
| Overall Height Range | 30" to 35" |
| Overall Load Capacity | 1000 lbs. |
| Overall Width | 27.7" |
| Portability | Fold-Up Legs |
| Top Material | Plastic |
| Width | 2 7/8" |
| Height (cm) | 79.25 |
|---|---|
| Length (cm) | 71.44 |
| Width (cm) | 70.36 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 9.3465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)