-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet |
|---|---|
| Blind Rivet Type | Open End |
| Body Length | 13/32" |
| Body Material | Steel |
| Drill Size | #30 |
| Features | Reusable |
| Grip Range | 0.188" to 1/4" |
| Head Dia. | 1/4" |
| Head Height | 1/25" |
| Head Style | Dome |
| Head Type | Dome |
| Hole Size | 0.129" to 0.133" |
| Ifi Grade | Grade IFI-114-30 |
| Mandrel Material | Steel |
| Maximum Hole Diameter | 1/8" |
| Maximum Material Thickness | 1/4" |
|---|---|
| Minimum Hole Diameter | 0.129" |
| Minimum Material Thickness | 3/16" |
| Overall Length | 2 19/32" |
| Product Type | Blind Rivet |
| Rivet Dia. | 1/8" |
| Rivet Length | 2/5" |
| Rivet Material | Steel |
| Rivet Type | Open End |
| Shank Diameter | 0.125" |
| Shear Strength | 260 lbs. |
| Single Shear Strength | 260 lbs. |
| System Of Measurement | Imperial |
| Tensile Strength | 340 lbs. |
| Use With | MR55C5, MR77C, MR33C |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 6.59 |
| Width (cm) | 6.6 |
| HS Code | 7318230000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)