-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Wrench |
|---|---|
| Anti-slip Design | No |
| Box End Type | Twelve Point Box End |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Offset Angle | 15° |
| Head Size | 1 1/16" |
| Head Thickness | 3/16" |
| Head Type | Offset |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Points | 12 |
| Offset | 15° |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Overall Length | 13" |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Size | 1 1/16" |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 11.94 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.6713 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)