-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Extension |
|---|---|
| Drive Size | 1/2" |
| Finish | Chrome |
| For Use With | 1/2 In Drive Sockets |
| No. Of Pieces | 1 |
|---|---|
| Number Of Pieces | 1 |
| Overall Length | 2 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.32 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)