-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dead Blow Hammer |
|---|---|
| Dead Blow Construction | Steel Shot-Filled Molded Head |
| Dead Blow Hammer | Yes |
| Face Dia. | 1 1/2" |
| Face Hardness | Soft |
| Face Shape | Round |
| Hammer Face Diameter | 1 1/2" |
| Hammer Type | Face Hammer |
| Handle | Polyurethane Over Steel |
| Handle Color | Orange |
| Handle Material | Steel |
| Head Color | Orange |
|---|---|
| Head Length | 4 1/4" |
| Head Material | Urethane Over Steel |
| Head Weight | 18 oz. |
| Non Sparking | Yes |
| Non-marring | Yes |
| Overall Length | 12" |
| Replaceable Tip | No |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Soft Face |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 13.72 |
| HS Code | 8205203000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)