-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spoke Shave |
|---|---|
| Adjustable | Yes |
| Application | Curved Work Such As Shaping Chair Seats And Legs |
| Blade Material | Steel |
| Blade Shape | Curved |
| Blade Width | 2 1/4" |
| Body Material | Cast Iron |
| Color | Black |
| Cutting Angle | Straight |
| Cutting Direction | Backward Stroke |
|---|---|
| Features | Durable Coating, Manual Depth/Lateral Alignment Nut |
| Handle Material | Cast Iron |
| Includes | Vinyl Pouch |
| Material Application | Wood |
| Overall Length | 10" |
| Overall Width | 2" |
| Shaver Type | Standard |
| Type | Flat Base |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 5.08 |
| HS Code | 8205303000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)