-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Barrel Length | 0.46" |
| Barrel Style | Serrated Barrel |
| Color Code | Blue |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Hole Spacing | 1/4" |
| Insulation | Nylon |
| Insulation Color | Blue |
| Insulation Coverage | Partial Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 14 AWG |
|---|---|
| Minimum Wire Size | 18 AWG |
| Overall Length | 0.89" |
| Seam | Overlapped |
| Seam Style | Overlapped |
| Standards | Csa Certified, Ul Listed E9809 |
| Stud Size | #6 |
| Terminal Connection | Crimp |
| Terminal Connection Type | Crimp |
| Terminal Shape | Ring Terminal |
| Terminal Type | Standard |
| Termination | Crimp Termination Only |
| Tongue Length | 0.43" |
| Tongue Thickness | 0.03" |
| Tongue Width | 0.31" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 2.79 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)