-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Barrel Length | 0.42" |
| Barrel Style | Insulation Grip |
| Color Code | Red |
| Compatible Grainger Part No. | 3KH46, 3KH52, 4XMR5 |
| Compatible Manufacturer Model Number | Erg4001, Wt112M, Wt145A, Wt145C, Wt2000 |
| Compatible With Product Type | Crimper, Ratchet Crimper |
| Compatible With Series | RA1253 Series |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Insulation Color | Red |
| Insulation Coverage | Partial Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
|---|---|
| Max. Voltage | 600V |
| Maximum Wire Size | 16 AWG |
| Minimum Wire Size | 22 AWG |
| Overall Length | 0.93" |
| Seam | Overlapped |
| Seam Style | Brazed |
| Special Features | Flanged-Tongue Fork With Turned Up Tips Provide Of Extra Holding Protection, Fork Terminals Allow Easy Installation Because Screw Needs Only To Be Loosened |
| Stud Size | #10 |
| Terminal Shape | Flanged Fork |
| Terminal Type | Flange |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 0.42" |
| Tongue Width | 0.38" |
| Wire Size | 22 AWG to 16 AWG |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.3 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)