-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Barrel Length | 0.32" |
| Barrel Style | Serrated |
| Color Code | Bare |
| Compatible Grainger Part No. | 3KH44, 3KH45, 3KH46, 3KH52, 4XMR6 |
| Compatible Manufacturer Model Number | Erg4002, Wt110M, Wt111M, Wt112M, Wt2000 |
| Compatible With Product Type | Crimper, Ratchet Crimper |
| Compatible With Series | A114 Series |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 16 AWG |
|---|---|
| Minimum Wire Size | 22 AWG |
| Overall Length | 3/4" |
| Seam | Brazed |
| Seam Style | Brazed |
| Special Features | Can Be Installed With Crimping Tools Having A Single Indentor Or Double Indentor (Recommended For Solid Wire), Serrated Barrel Increases Grip On Wire, These Non-Insulated Fork Terminals Are Made Of Electrolytic Copper For High Conductivity |
| Stud Size | #8 |
| Terminal Shape | Fork |
| Terminal Type | Standard |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 0.42" |
| Tongue Width | 0.31" |
| Wire Size | 22 AWG to 16 AWG |
| Insulation Coverage | None |
| Insulation Material | None |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 4.32 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)