-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin Terminal |
|---|---|
| Barrel Inside Dia. | 0.075" |
| Compatible Grainger Part No. | 4XMR5 |
| Compatible Manufacturer Model Number | Erg4001 |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Insulation Color | Red |
| Insulation Material | Vinyl |
| Insulation Type | Vinyl |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
|---|---|
| Maximum Wire Size | 18 AWG |
| Minimum Wire Size | 22 AWG |
| Overall Length | 0.85" |
| Pin Diameter | 0.075" |
| Pin Length | 0.39" |
| Seam | Brazed |
| Seam Style | Brazed |
| Special Features | Provides An Easy And Effective Way To Terminate Stranded Wire Into European/Metric-Style Terminal Blocks |
| Terminal Type | Pin |
| Wire Size | 22 AWG to 18 AWG |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 4.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)