-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unit Mount Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120/240V AC |
| Amps | 125A |
| Awg Gauge | 12 AWG to 2/0 AWG |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Mounting Style | Surface/Din Rail |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | Series QO |
| Component Type | Miniature Circuit-Breaker |
| Dc Voltage | 60V DC |
| Dc Voltage Rating | 60V DC |
| Depth | 2.95" |
| Electrical Connection | Slotted Box Lugs, Line Side, Load Side |
| For Use With | Air Conditioning And Refrigeration Equipment, Heating |
| Frame Size | 100A, QOU |
| Height | 4.45" |
|---|---|
| Length | 4.45" |
| Line Rated Amps | 125A |
| Max. Air Rating | 10 kA At 120/240V AC |
| Max. Wire Size | 2/0 AWG |
| Min. Wire Size | 12 AWG |
| Mounting Mode | Unit Mount |
| Number Of Poles | 2 |
| Phase | 1 |
| Rated Operational Voltage | 120/240V AC/60V DC |
| Returnability | Yes |
| Terminal Connection | Slotted Box Lug (Non-Reversible Line And Load) |
| Tightening Torque | 45 lbf.in. @ 12 AWG to 2/0 AWG |
| Width | 1 1/2" , 1.5" |
| standard | IEC, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.45 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)