-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120/240V AC |
| Air @ 120v Ac | 10 kA |
| Air @ 240vac | 10 kA |
| Ambient Rating | 104°F |
| Amps | 40A |
| Amps Rating | 40A |
| Circuit Breaker Actuator | Paddle |
| Circuit Breaker Mounting Style | Plug In |
| Circuit Breaker Type | Ground Fault Circuit Interrupter (Class A-5 Ma) |
| Compatible Panelboard/load Center Series | NQ, QO |
| Dc Voltage | 48V DC |
| Dc Voltage Rating | 48V |
| Depth | 2.9" , 2.91" |
| Electrical Connection | Box Lugs |
| For Use With | QO Load Centers And NQ Panelboards |
| Frame Size | 100A, QO |
| Height | 4.1" |
| Interrupt Rating | 10 kA @ 120/240V AC, 10 kA @ 120V AC |
| Length | 4.12" |
|---|---|
| Max. Air Rating | 10 kA At 120/240V AC |
| Maximum Wire Size | 4 AWG, 6 AWG |
| Minimum Wire Size | 12 AWG, 14 AWG |
| Mounting Type | Plug In |
| No. Of Panel Spaces | 2 |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Phase | Single |
| Ratings | Not Rated |
| Returnability | Yes |
| Terminal Connection | Lug |
| Terminal Connection Type | Box Lug |
| Tightening Torque | 44.3 lbf.in. @ 0.006 sq. in. to 0.03 sq. in. @ 12 AWG to 4 AWG |
| Voltage Rating | 120/240V AC |
| Width | 1 1/2" , 1.5" |
| Wire Size | 12 AWG , 12 AWG to 4 AWG, 14 AWG to 6 AWG |
| Warranty | 18 Months |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 5.84 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4635 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)