-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120/240V AC |
| Ambient Rating | 104°F |
| Amps | 20A |
| Amps Rating | 20A |
| Circuit Breaker Actuator | Paddle |
| Circuit Breaker Mounting Style | Plug In |
| Circuit Breaker Type | Ground Fault Equipment Protection (30 mA) |
| Compatible Panelboard/load Center Series | NQ, QO |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 2.9" , 2.91" |
| Electrical Connection | Pressure Plate |
| For Use With | QO Load Centers And NQ Panelboards |
| Frame Size | 100A, QO |
| Height | 4.1" |
| Interrupt Rating | 10 kA @ 120/240V AC, 10 kA @ 120V AC |
| Length | 4.12" |
| Max. Air Rating | 10 kA At 120V AC |
| Max. Wire Size | 8 AWG |
| Minimum Wire Size | 12 AWG, 14 AWG |
|---|---|
| Mounting Type | Plug In |
| No. Of Panel Spaces | 2 |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Number Of Spaces | 2 |
| Phase | Single |
| Ratings | Not Rated |
| Returnability | Yes |
| Temp. Rating | 140°F |
| Terminal Connection | Pressure Plate |
| Terminal Connection Type | Screw Clamp |
| Tightening Torque | 35.4 lbf.in. @ 0.006 sq. in. to 0.03 sq. in. @ 12 AWG to 4 AWG |
| Type | Standard |
| Use With | QO Series |
| Voltage Rating | 120/240V AC |
| Width | 1 1/2" , 1.5" |
| Wire Size | 14 AWG , 14 AWG to 8 AWG, 12 AWG to 8 AWG |
| Warranty | 18 Months |
Square D QO220EPD plug-in circuit breaker is used in commercial electrical panels to protect against overloads and ground faults, ensuring safe and reliable electrical distribution. This circuit breaker features an over centre, trip-free toggle mechanism with quick make, quick break action and clear handle indication for ease of operation. It offers a VisiTrip trip indication for circuit interruption and allows plug-in mounting for secure installation. This 2-pole QO circuit breaker is rated at 20A for 120 / 240VAC and has a breaking capacity of 10kA.
| Height (cm) | 7.39 |
|---|---|
| Length (cm) | 10.46 |
| Width (cm) | 3.81 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |


Yes, customers searching for similar circuit breakers with higher amperage ratings can opt for Square D QO130EPD and QO350EPD circuit breakers having amperage ratings of 30 and 50A, respectively
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)