-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Busway Plug In Unit |
|---|---|
| Amps | 100A |
| Breaker Type | PQ |
| Component Type | Plug-In Unit |
| Depth | 4 21/32" |
| Disconnector Device Type | Fusible Disconnect |
| Electrical Connection | Plug-In |
| Enclosure Rating | NEMA 1 |
| For Use With | Se Square D I Line And I Line II Busway |
| Fuse Class | H, K, R |
| Fuse Type | H, K, J, R |
|---|---|
| Fusible | Yes |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Phase/wire | 3 Phase, 3 Wire With Ground |
| Rated Operational Amps | 100A |
| Rated Operational Voltage | 240V |
| Returnability | No |
| Voltage | 240V AC |
| Warranty | 18 Months |
| Height (cm) | 22.54 |
|---|---|
| Length (cm) | 11.83 |
| Width (cm) | 48.26 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 7.965 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)