-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Busway |
|---|---|
| Amps | 60A |
| Awg Gauge | 8 AWG to 3/0 AWG, 6 AWG to 2/0 AWG |
| Breaker Type | H, J |
| Circuit Breaker Type | H-Frame |
| Component Type | Plug-In Unit |
| Depth | 9 1/8" |
| Enclosure Rating | NEMA 1 |
| For Use With | Se Square D I Line And I Line II Busway |
| Fusible | No |
| Height | 8 1/2" |
| Interrupt Rating | 100 kA @ 240V AC, 65 kA @ 480V AC, 25 kA @ 600V AC |
| Jaw Material | Copper |
| Line Rated Amps | 60A |
| Mounting Mode | Plug In |
| No. Of Wires | 4 |
|---|---|
| Number Of Phases | 3 |
| Number Of Poles | 3 |
| Number Of Wire | 4 |
| Phase/wire | 3 |
| Protection Type | Circuit Breaker |
| Rated Operational Voltage | 600V |
| Rated Service Short-circuit Breaking Capacity | 80% |
| Returnability | No |
| Trip Unit Technology | Electronic, Standard, MicroLogic 3.2 S, LSI |
| Type | CB Plug In Unit |
| Voltage | 600V AC |
| Width | 21 11/16" |
| standard | CSA C22.2 NO 27, UL LISTED FILE E22182 |
| Warranty | 18 Months |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 23.18 |
| Width (cm) | 55.09 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)