-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 200A |
| Amps Rating | 200A |
| Compatible With Manufacturer Model Number | Hrk1020 |
| Contact Form | 3PST |
| Current Rating | 200A |
| Depth | 8 1/4" |
| Device Application | HeavyApplication |
| Disconnect Type | Fusible Disconnect |
| Duty | Heavy Duty |
| Duty Rating | Heavy Duty |
| Electrical Connection | Lugs |
| Enclosure Rating | NEMA 1 Steel |
| Environment | Indoor |
| Factory Installed Neutral | No |
| Fuse Kit (class R) | Mfr. No. HRK1020 |
| Fuse Type | H, K, R, J |
| Height | 29" |
| Horsepower @ 480v Ac | 50 hp |
| Horsepower @ 600v Ac | 60 hp |
| Housing Material | Steel |
| Hp | 125 hp @ 600V AC |
|---|---|
| Material | Steel |
| Motor Hp | 50 hp at 480V AC 50-60 Hz for 3 Phase Motors, 125 hp at 480V AC 50-60 Hz for 3 Phase Motors, 60 hp at 600V AC 50-60 Hz for 3 Phase Motors, 150 hp at 600V AC 50-60 Hz for 3 Phase Motors, 40 hp at 250V DC, 50 hp at 600V DC |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 3 |
| No. Of Wires | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Fusible |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Tightening Torque | 31.07 N-m |
| Ul Fuse Class | H, J, K, R |
| Voltage Rating | 600V AC |
| Width | 18 1/2" , 18.5" |
| Wire Size | 6 AWG to 250 kcmil |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 78.23 |
| Width (cm) | 49.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 20.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)