-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | CSA, REACH, ROHS, UL LISTED, WEEE |
|---|
| Warranty | 18 Months |
|---|
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 11.18 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.3735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)