-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Distribution Block |
|---|---|
| Ambient Air Temp. For Operation | -40°F to +302°F |
| Amps Rating | 175/135A |
| Block Material | Phenolic |
| Depth | 1.78" |
| Electrical Connection | Tin Plated Aluminium Lugs |
| For Conductor Material | Aluminum, Copper |
| For Maximum Line Wire Size | 2/0 AWG |
| For Maximum Load Wire Size | 4 AWG |
| For Minimum Line Wire Size | 14 AWG |
| For Minimum Load Wire Size | 14 AWG |
| Height | 2.88" |
| Housing Color | Black |
| Housing Material | Phenolic |
| Length | 2 22/25" |
| Line Connections/pole | 1 |
| Line Side Connection Type | Lug |
| Load Connections/pole | 4 |
| Load Side Connection Type | Lug |
| Material | Copper, Aluminum |
| Max. Amps | 175A |
| Maximum Operating Temperature | 302°F |
| Maximum Voltage | 600V AC/DC |
| Mounting Type | Surface Mount |
|---|---|
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Overall Depth | 1.78" |
| Overall Length | 2.88" |
| Overall Width | 1.94" |
| Power Distribution Block Design | Open |
| Returnability | Yes |
| Sccr | 100 kA UL 508A |
| Secondary Connection/pole | 4 |
| Secondary Wire Range (awg) | 14 AWG to 4 AWG |
| Secondary Wire Size Range | 14 AWG to 4 AWG |
| Short Circuit Current Rating | 65 kA |
| Special Features | 18 Months Warranty, Surface Mount |
| Terminal Material | Aluminum |
| Terminal Tightening Torque | Line Lug 40 lbf.in. 8 AWG Copper Or Aluminium, Line Lug 35 lbf.in. 12 AWG to 10 AWG Copper Or Aluminium, Line Lug 35 lbf.in. 14 AWG Copper, Line Lug 120 lbf.in. 6 AWG to 2/0 AWG Copper Or Aluminium, Load Lug 120 lbf.in. 14 AWG to 4 AWG Copper |
| Terminals Per Pole | 1 Line, 4 Load |
| Voltage Rating | 600V AC/DC |
| Width | 1.94" , 2 3/4" |
| Wire Size | 14 AWG to 2/0 AWG, 14 AWG to 4 AWG |
| Wire Stripping Length | 0.44", 1/2", 3/4" |
| Standards | CE MARKED, CSA FILE 70361 CLASS 6228-1, UL FILE E60616 GUIDE XCFR2 |
| Warranty | 18 Months |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 6.86 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2205 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)