-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | CE MARKED, CSA FILE 70361 CLASS 6228-1, UL FILE E60616 GUIDE XCFR2 |
|---|
| Warranty | 18 Months |
|---|
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 4.57 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)