-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Delay Relay |
|---|---|
| Adjustment Method | Dip Switch |
| Amps Rating | 10A |
| Base Type | Octal |
| Body Depth | 2.88" |
| Body Height | 2.38" |
| Body Width | 1.75" |
| Coil Rating | 2 VA |
| Coil Volts | 240V AC |
| Contact Composition | 2 NO + 2 NC |
| Contact Form | DPDT |
| Contact Material | Silver Nickel |
| Contact Rating (ac) | 10A @ 120/240V |
| Contact Rating (dc) | 10A @ 30V |
| Current Rating | 10A |
| Delay Function | Interval, Off Delay, On Delay, On/Off Delay, One Shot, One Shot (Falling Edge), Repeat Cycle, Triggered On Delay, Watchdog |
| Depth | 3.6" |
| Electrical Connection | Socket |
| Electrical Connection Type | Pin |
| Environmental Protection | Sealed |
| For Use With | 8501NR61, 8501NR62 |
| Frequency | 50/60 Hz |
| Function | Off Delay, On Delay, Interval, One Shot, Repeat Cycle |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 2 2/5" |
| Max. Time Setting | 999 min. |
| Maximum Operating Temperature | 122°F |
| Maximum Switching Voltage | 240V AC |
|---|---|
| Maximum Time Setting | 999 hrs. |
| Min. Time Setting | 0.05 sec. |
| Minimum Operating Temperature | -18.4°F |
| Minimum Time Setting | 0.5 sec. |
| Mounting | Plug In |
| Mounting Type | Socket |
| No. Of Pins | 11 |
| Number Of Delay Functions | 9 |
| Number Of Functions | 5 |
| Number Of Pins | 11 |
| Number Of Pins/terminals | 11 |
| Operational Ambient Temp. Range | -28°C to +50°C |
| Pins | 11 |
| Power Consumption | 3.2 VA |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 10A |
| Returnability | Yes |
| Shape Of Pins | Tubular |
| Socket Code | B |
| Supply Voltage | 240V AC |
| Switch Function | DPDT |
| Timing Mode | Off Delay, Trigger On Delay, One Shot Falling Edge, One Shot, On Delay And Off Delay, Watchdog, On Delay, Repeat Cycle, Interval |
| Width | 1.7" |
| standard | CE CERTIFIED, CSA CERTIFIED, UL LISTED, UL RECOGNIZED |
| Warranty | 18 Months |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 4.83 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1485 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)