-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button Control Station |
|---|---|
| Ac Contact Rating | 0.6A @ 600V, 0.75A @ 480V, 1.5A @ 240V, 3.75A @ 120V |
| Component Type | Complete Control Station |
| Connections Terminals | Screw Clamp Terminal |
| Contact Form | 2NO |
| Contact Rating | 5A @ 600V AC |
| Contact Type And Composition | 2 NO |
| Dc Contact Rating | 0.2A @ 600V, 0.55A @ 240V, 1.1A @ 120V |
| Device Mounting | Surface |
| Enclosure Color | Gray |
| Enclosure Material | Plastic |
| Environmental Characteristic | Standard Environment |
| Environments & Applications | Indoor Use Only |
| Green Certification Or Other Recognition | RoHS.png |
| Hub Size | 3/4" |
| Hub Style | Feed Thru |
| Ip Rating | IP20 |
| Manufacturer Warranty Length | 18 Months |
| Mounting | Wall |
| Mounting Style | Surface |
| Nema Enclosure Rating | 1 |
| Number Of Operators | 2 |
|---|---|
| Number Of Pilot Lights | 0 |
| Number Of Speeds | 1 |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Operator Action | (2) Momentary |
| Operator Color | Black |
| Operator Configuration | 2 Push Buttons |
| Operator Legend | Up/Down |
| Overall Depth | 2.34" |
| Overall Height | 5" |
| Overall Width | 2.06" |
| Push Button Type | Flush |
| Rated Operational Amps | 5A |
| Resistance Properties | Impact Resistant, Vibration Resistant |
| Returnability | Yes |
| Series | 9001 Series |
| Type Of Installation | Indoor |
| Standards | CE, CSA LR25490 CLASS 3211 03, UL E42259 CCN NKCR |
| Warranty | 18 Months |
| Height (cm) | 5.31 |
|---|---|
| Length (cm) | 10.21 |
| Width (cm) | 6.4 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2745 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)