-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay Socket |
|---|---|
| Amps Rating | 10A @ 300V AC |
| Color | White |
| Contact Form | 4PDT |
| Contact Rating | 10A @ 300V AC |
| Contact Rating (ac) | 10A @ 300V |
| Current Rating | 10A |
| Depth | 1" |
| Electrical Connection | Double Tiered Screw Clamp Terminals |
| Electrical Connection Type | Screw |
| Finger Safe | No |
| Height | 2.72" |
| Length | 2.65" |
| Mounting | Din Rail, Screw |
| Mounting Type | Panel |
|---|---|
| Number Of Pins | 14 |
| Returnability | Yes |
| Socket Code | G |
| Socket Design | Elevator |
| Socket Mounting Style | Din-Rail and Surface |
| Socket Style | Square |
| Socket Type | Elevator |
| Status Indicator | None |
| Terminal Type | Screw Clamp |
| Terminals | Screw Clamp |
| Width | 1.2" , 1.21" |
| standard | CE CERTIFIED, CSA CERTIFIED, UL RECOGNIZED |
| Warranty | 18 Months |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 3.3 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)