-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Absorbent Roll |
|---|---|
| Absorbency Weight | Heavy |
| Adhesive Backing | No |
| Color | Yellow |
| Color/pattern | Yellow |
| Coverstock Material | Spunbond |
| Dimpled | Yes |
| Dispenser Box | No |
| Fluids Absorbed | Harsh Chemicals |
| Foot Traffic | Light |
| For Use With | Hazardous Materials |
| For Use With Chemical Or Metal Type | Hazardous Materials |
| Incluces Coverstock | Yes |
| Includes | Coverstock |
| Includes Coverstock | Yes |
| Layers Of Construction | 2 |
| Length | 150 ft. |
| Material | Polypropylene |
| Number Of Layers | 2 |
|---|---|
| Package Type | Box |
| Perforated | Yes |
| Perforated Size | 8" x 12" |
| Perforation Along Length | 12" |
| Perforation Along Width | 8" |
| Perforations | Yes |
| Product Type | Sorbent Roll |
| Recycled Content (%) | No Recycled Content |
| Roll Width | 16" |
| Size | 16" x 150 ft. |
| Spill Control - Fluids Absorbed | Chemical, Hazmat |
| Static Dissipative | No |
| Uv Resistant | No |
| Volume Absorbed Per Pkg. | 30 gal. |
| Volume Absorbed Range | 30 gal. to 39 gal. |
| Width | 16" |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 45.08 |
| Width (cm) | 45.08 |
| HS Code | 5603110090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)