SPENCE E-C1D9A1B1AH1 Pressure Regulator 3/4 Inch 3 To 20 Psi

Item: AB3FJU
Model: E-C1D9A1B1AH1
Cross Ref: 1RWL5
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,425.19
10% off
$2,182.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards ANSI/FCI 70-2 CLASS IV SHUTOFF, FCI 70-3 CLASS VI SHUTOFF

Shipping Information

Height (cm) 33.27
Length (cm) 46.99
Width (cm) 29.46
HS Code 8481809015
Country Of Origin US
Weight (kg) 12.24

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site