-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wide-View Grinding Visor |
|---|---|
| Brand And Series | 3M Speedglas |
| Coating | Scratch Resistant |
| Color | Clear |
| For Use With | 9100 F X Air Welding Helmets |
| Height | 4 1/4" |
| Length | 8 1/4" |
|---|---|
| Product Type | Wide-View Grinding Visor |
| Series | Speedglas |
| Size | 4" x 8 1/4" |
| Width | 8" |
| Height (cm) | 33.15 |
|---|---|
| Length (cm) | 0.38 |
| Width (cm) | 21.59 |
| HS Code | 9013809000 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)