-
Select Country
- Source Now
Get it by Thursday, Mar 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Shaft |
|---|---|
| Compatible Grainger Part Number | 6Pzv1 |
| Compatible Manufacturer Model No. | SC-TC-50 |
| Compatible Mfr. Model No. | SC-TC-50 |
| Compatible Product Type | Tube Cleaners |
| Compatible Series | SPEEDCLEAN Series |
| Features | Standard Threaded Machine And Brush Couplings |
| For Tube Diameter - Maximum | 1/2" |
| For Tube Diameter - Minimum | 7/16" |
| Lance Length | 25 ft. |
|---|---|
| Max. Flow Rate | 0.19 GPM |
| Maximum Flow Rate | 0.19 GPM |
| Maximum Fluid Temperature | 200°F |
| Operating Pressure - Maximum | 26 psi |
| Overall Height | 2" |
| Overall Length | 25 ft. |
| Overall Width | 2" |
| Product Type | Flexible Shaft |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 51.56 |
| Width (cm) | 41.66 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)