-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Switch 140-175 psi |
|---|---|
| Compatible With Brand | Champion, Gardner Denver |
| Compatible With Grainger Part Number | 13G706, 13G707, 13G708, 13G709, 1WD21, 1WD22, 1WD46, 1WD48, 1WD50, 1WD52, 1WD54, 1WD55, 1WD57, 1WD58, 1WD61, 1WD63, 1WD64, 1WD65, 1WD67, 1WD68, 1WD70, 1WD71, 1WD72, 1WD73, 1WD74, 1WD75, 1WD76, 1WD78, 4XA59, 4XA60, 4XA61, 4XA62, 4XA67, 4XA68 |
| Compatible With Manufacturer Part Number | RV15A, RV30A |
| Compatible With Series | Not Applicable |
|---|---|
| Fits Brand | Champion, Gardner Denver |
| Includes | (3) 1/4" Female Npt Openings, (4) Ports, 1/4" Npt x 2" Long Steel Nipple, Unloader Valve |
| Product Type | Pressure Switch |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)