-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Body Material | Aluminum |
| Color | Black, Silver |
| End Cap Material | Aluminum |
| Finish | Silver And Black |
| Magnetic Piston | No |
| Max. Load | 149 lbs. |
| Max. Pressure | 150 psi |
| Mounting Type | Bottom Tap |
| Piston Material | Aluminum |
|---|---|
| Piston Rod Finish | Chrome Plated |
| Piston Rod Material | Steel |
| Single Acting/double Acting | Double Acting |
| Stroke | 5" |
| Temp. Range | -20°F to +200°F |
| Tie Rod Material | Steel |
| Tube Material | Aluminum |
| Type | NFPA |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 7.62 |
| HS Code | 8412310040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)