-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Control |
|---|---|
| Compatible Manufacturer Model Number | 15407-2 |
| For Use With | Solenoid Valves |
| Function | Control Exhaust Flow |
|---|---|
| Product Type | Flow Control |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 6.6 |
| HS Code | 8481200020 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)