-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Plate Kit |
|---|---|
| Compatible Manufacturer Model No. | 5599-2 |
| Compatible Mfr. Model No. | 5599-2 |
| Compatible Series | ISYS ISO Series |
| Electrical Connection Type | Plug In |
|---|---|
| Function | End Plate Kit With 25-Pin Sub-D Connection |
| Product Type | End Plate Kit |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 8.13 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)