-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Gun Nozzle Set |
|---|---|
| Air Consumption | 19 CFM |
| Air Flow Pattern | Cuspate |
| Air Outlet Size | 1/8" |
| Application | Industrial Cleaning And Drying |
| Base Material | Rubber |
| Compatible With Grainger Part Number | 22YK37, 22YK39, 22YK40 |
| Compatible With Product Type | Air Guns |
| Dia.(air Flow) | 1/2", 1", 1 1/2" |
| Diameter | 1/2", 1", 1 1/2" |
| Extension Length | 1 3/4", 2 1/4" |
|---|---|
| For Use With Mfr. Model No. | 22YK37, 22YK39, 22YK40 |
| Inlet Size | 1/4" |
| Nozzle Tip Material | Rubber |
| Nozzle Type | Rubber |
| Number Of Pieces | 3 |
| Osha Pressure Compliant | No |
| Sound Level | 95 dBA |
| Thread Size | 1/4" |
| Tube Material | Rubber |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 15.01 |
| Width (cm) | 8 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)