-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | A/C Leak Sealer Kit |
|---|---|
| A2l Compatibility | A2L Compatible |
| Application Method | Injected |
| Compatible Media | Mineral Oil, Refrigerants |
| Compatible Refrigerant Group | CFC, CO2, HC, HCFC, HFC, HFO, Propane |
| Compatible System Size | 8 ton. |
| Container Size | 0.5 oz. |
| Container Type | Cartridge |
| Dye Type | Oil-Based |
|---|---|
| Hose Length | 8" |
| Indication Method | Non Fluorescent |
| Number Of Containers | 2 |
| Product Type | Refrigerant Leak Sealant |
| Series | COOLSEAL Series |
| Tools Included | 8 In Hose Assembly, Dye Injector Assembly, R-410A Adapter, Service Labels |
| Standards | ASHRAE 97 STANDARDS |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)