-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerated Spray Head Assembly |
|---|---|
| Fits Brand | Speakman |
| For Use With | Speakman Eyewash |
|---|---|
| Material | Plastic |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.72 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)