-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Application | General Purpose |
| Body Material | Nylon |
| Coefficient Of Volume | 0.17 |
| Coil Enclosure | Watertight, Dust Tight |
| Coil Insulation Class | F |
| Electrical Connection | Wire Leads |
| Environmental Rating - Valves | Outdoor |
| For Media | Air, Caustics, Light Oil, Water |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPT |
| Ip Rating | IP65 |
| Max. Ambient Temperature | 122°F |
| Max. Fluid Temp. | 194°F |
| Max. Fluid Temperature | 140°F |
| Max. Operating Pressure Differential - Air/inert Gas | 200 psi |
| Max. Operating Pressure Differential - Light Oil | 200 psi |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | 200 psi |
| Min. Ambient Temperature | 50°F |
|---|---|
| Nema Rating | NEMA 4 |
| Nominal Pipe Size | 1/8" |
| Operating Environment | Outdoor |
| Operation | Direct Acting |
| Operation Type | Direct Acting |
| Orifice Dia. | 0.078" |
| Orifice Diameter | 3/32" |
| Outlet Connection Type | NPT |
| Overall Height | 2 13/32" |
| Overall Length | 1 3/32" |
| Overall Width | 1 3/32" |
| Pipe Size | 1/8" |
| Pipe Size - Valves | 1/8" |
| Safe Working Water Pressure | 200 psi |
| Seal Material | EPDM |
| Valve Body Style | Straight |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Ways | 2-Way |
| Voltage | 12V DC |
| Wattage | 6.5 W |
| Height (cm) | 7.3 |
|---|---|
| Length (cm) | 4.92 |
| Width (cm) | 3.18 |
| HS Code | 8481200020 |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)