-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Application | General Purpose |
| Body Material | PEI |
| Class | Class F |
| Coefficient Of Volume | 9.7 |
| Coefficient Of Volume (cv) | 9.5 |
| Coil Enclosure | Watertight, Dust Tight |
| Coil Insulation Class | F |
| Electrical Connection | Wire Leads |
| Environmental Rating - Valves | Outdoor |
| For Media | Air, Light Oil, Noble Gases, Water |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPT |
| Ip Rating | IP65 |
| Max. Ambient Temperature | 122°F |
| Max. Fluid Temp. | 140°F |
| Max. Operating Pressure Differential - Air/inert Gas | 150 psi |
| Max. Operating Pressure Differential - Light Oil | 150 psi |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | 150 psi |
| Min. Ambient Temperature | 50°F |
|---|---|
| Min. Operating Pressure Differential | 10 psi |
| Nema Rating | NEMA 4 |
| Nominal Pipe Size | 3/4" |
| Operating Environment | Outdoor |
| Operation | Pilot Operated |
| Operation Type | Pilot Operated |
| Orifice Diameter | 1 1/8" |
| Outlet Connection Type | NPT |
| Overall Height | 4 1/16" |
| Overall Length | 3" |
| Overall Width | 2 13/16" |
| Pipe Size | 3/4" |
| Pipe Size - Valves | 3/4" |
| Seal Material | NBR |
| Valve Body Style | Straight |
| Valve Configuration | Normally Closed |
| Valve Design | Diaphragm |
| Valve Positions | 2 Position |
| Valve Type | Remote Pilot |
| Valve Ways | 2-Way |
| Voltage | 12V DC |
| Wattage | 6.5 W |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 10.48 |
| HS Code | 8481200020 |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)