SOUTHWIRE COMPANY 58290440 12070T Multimeter, Auto Range, With Magnetic Strap

Item: CG6LAE
Model: 58290440
Cross Ref: 12070T
Check Availability
Limited Availability
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
Item Multimeter
Safety Rating CAT IV 600V, CAT III 1000V, UL Listed
application Electrical Repair, Installation
Container Type Box
Display Type Backlit
Height 6.7"
Length 3.11"
Type Multimeter
Voltage 1000V
Width 1.97"

Shipping Information

Height (cm) 7.62
Length (cm) 17.27
Width (cm) 5.08