-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automotive Primary Wire |
|---|---|
| Color | Red |
| Conductor Design | Stranded |
| Conductor Material | Fully Annealed Copper |
| Insulation Material | PVC |
| Jacket Color | Red |
| Length | 100 ft. |
| Max. Voltage | 60V |
| Nominal Outside Dia. | 0.11" |
| Number Of Conductors | 1 |
| Product Type | Primary Automotive Wire |
| Size | 16 AWG |
|---|---|
| Special Features | Chemical And Moisture Resistant Insulation, Premium Grade Abrasion |
| Spool Length | 100 ft. |
| Standards | SAE |
| Stranded / Solid | Stranded |
| Temp. Range | Up To 185°F |
| Temp. Rating | 185°F |
| Trade Designation | Gpt |
| Voltage | 60V |
| Wire Color | Red |
| Wire Size | 16 AWG |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 10.16 |
| HS Code | 8544300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.522 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)