-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surge Protection Device |
|---|---|
| Amps | 20A |
| Basic Material | Metallic |
| Depth | 4.56" |
| Enclosure Material | Metal |
| Enclosure Rating | IP20 |
| Filter Type | Filtering |
| Filtering | Yes |
| Green Certification Or Other Recognition | Energy Star Rated |
| Ip Rating | 20 |
| Length | 4.88" |
| Location Type | 120V AC |
| Max. Continuing Operating Voltage | 150V AC |
| Max. Operating Temp. | 122°F |
| Max. Surge Current Per Mode | 10 kA |
| Max. Surge Current Per Phase | 30 kA |
| Min. Operating Temp. | -40°F |
| Modes Of Protection | L G, L N, N G |
| Modular | Yes |
|---|---|
| Mounting Style | DIN Rail |
| Noise Attenuation | Common 60dB @ 5 MHz to 50 MHz, Normal 90dB @ 100kHz to 50 MHz |
| Noise Reduction Rating Nrr | Normal Mode = 90 dBA Maxcommon Mode = 60 dBA Max |
| Nominal Discharge Amps | 20 kA |
| Nominal Discharge Current | 20A |
| Number Of Poles | 1 |
| Number Of Wires | 3 |
| Phase | 1 |
| Short Circuit Amps Rating | 5 kAIC |
| Standards | Ce, Culus Listed, Rohs, Type 4, Ul Listed |
| System Connection | Series |
| Type | DIN Rail, Filtered |
| Ul Spd Type | Type 4 |
| Voltage | 120V AC |
| Voltage Protection Rating | 400V (L-N), 500V (L-G, N-G) |
| Width | 2.56" |
| Wire Gauge | 12 AWG |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 20.83 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.81 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)