-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Bearing Material | Stainless Steel |
| Body Material | Stainless Steel |
| Connection Type | NPT |
| Coupler Finish | Plain |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Finish | Plain |
| Finish/coating | Plain |
| Fitting Type | MNPT |
| Flow Rate | 5 GPM |
| Gender | Male |
| Grade | Grade 316 |
| Hose Fitting Gender | Male |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball |
|---|---|
| Locking Type | Sleeve |
| Max. Flow Rate | 18.93 LPM |
| Max. Outside Dia. | 1 3/16" |
| Max. Pressure | 4000 psi |
| Max. Working Pressure @ 70 F | 4000 psi |
| Overall Length | 2 3/16" |
| Parker Interchange | SVHC6-6MV |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Fluorocarbon |
| Series | H Series |
| Shut Off | Yes |
| Sleeve Material | Stainless Steel |
| Sleeve Material Grade | Grade 316 |
| Thread Size | 3/8"-18 |
| Valve Design | Poppet |
| Valve Type | Poppet |
| Height (cm) | 3.34 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 10.8 |
| HS Code | 8481803090 |
|---|---|
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)