-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Nipple |
|---|---|
| Body Material | Stainless Steel |
| Body Size | 1/4" |
| Connection Type | NPTF |
| Coupling Component | Plug |
| Coupling Locking Type | Ball |
| Coupling Size | 1/4" |
| Finish | Plain |
| Finish/coating | Plain |
| Fitting Type | FNPTF |
| Flow Rate | 5 GPM |
| Gender | Female |
| Hose Fitting Gender | Female |
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Length | 1 27/32" |
|---|---|
| Locking Mechanism | Ball |
| Locking Type | Ball |
| Max. Flow Rate | 18.93 LPM |
| Max. Outside Dia. | 7/8" |
| Max. Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 4000 psi |
| Operating Temp. Range | -40°F to +200°F |
| Overall Length | 1 13/16" |
| Seal Material | Nitrile |
| Series | 71 Series |
| Shut Off | Yes |
| Sleeve Material | HP Stainless Steel |
| Thread Size | 1/4"-18 |
| Valve Design | Flush Face |
| Valve Type | Non Spill |
| Height (cm) | 3.34 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 10.8 |
| HS Code | 8481803090 |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)