-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Body |
|---|---|
| Bearing Material | Stainless Steel |
| Body Material | Steel |
| Connection Type | NPT |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 1 1/4" |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPT |
| Flow Rate | 3.8 GPM |
| Gender | Female |
| Grade | Grade 440 |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | No |
|---|---|
| Locking Mechanism | Ball |
| Locking Type | Sleeve |
| Max. Flow Rate | 14.38 LPM |
| Max. Outside Dia. | 2 5/16" |
| Max. Pressure | 5000 psi |
| Max. Working Pressure @ 70 F | 1750 psi |
| Overall Length | 2 9/32" |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Nitrile |
| Seal Type | Buna N |
| Series | H Series |
| Shut Off | No |
| Sleeve Material | Steel |
| Thread Size | 1 1/4"-11 1/2 |
| Valve Design | Poppet |
| Valve Type | Without Valve |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.8 |
| HS Code | 7307995045 |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)