-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Nipple |
|---|---|
| Body Material | Brass |
| Connection Type | NPTF |
| Coupler Body Material | Brass |
| Coupler Finish | Plain |
| Coupling Component | Plug |
| Coupling Locking Type | Ball |
| Coupling Size | 3/8" |
| Finish | Plain |
| Finish/coating | Plain |
| Fitting Type | FNPTF |
| Flow Rate | 27 GPM |
| Gender | Female |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball |
|---|---|
| Locking Type | Ball |
| Max. Flow Rate | 102.2 LPM |
| Max. Outside Dia. | 1 5/32" |
| Max. Pressure | 1500 psi |
| Max. Working Pressure @ 70 F | 1500 psi |
| Overall Length | 1 55/64" |
| Quick Coupler Type | Hydraulic Coupler Nipple |
| Seal Material | Nitrile |
| Seal Type | Buna N |
| Series | EA Series |
| Shut Off | Yes |
| Sleeve Material | Brass |
| Thread Size | 3/8"-18 |
| Valve Design | Poppet |
| Valve Type | Poppet |
| Height (cm) | 3.34 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 10.8 |
| HS Code | 8481801095 |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)