-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lap Joint Flange |
|---|---|
| Basic Fitting Shape | Flange |
| Body Material | Stainless Steel |
| Bolt Circle Diameter | 5" |
| Bolt Hole Diameter | 3/4" |
| Class | Class 300 |
| Connection Surface | Lap Joint |
| Connection Type | Lap Joint |
| Fitting Connection Type | Flanged x Lap Joint |
| Flange Outside Diameter | 6 1/2" |
| Flange Thickness | 7/8" |
| Grade | Grade 316 |
| Material Grade | Grade 316, Grade 316L |
|---|---|
| Max. Pressure | 300 psi |
| Max. Steam Pressure | 300 psi |
| Maximum Operating Pressure | 720 psi |
| No. Of Bolt Holes | 8 |
| Number Of Holes | 8 |
| Outside Dia. | 6 1/2" |
| Overall Length | 1 5/16" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 2" |
| Specific Fitting Shape | Flange |
| Standards | Asme A182, Asme B1.20.1, Asme B16.5 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)