-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Clamp |
|---|---|
| Bolt Material | Stainless Steel |
| Bolt Size | 5/8" |
| Clamp Finish | Epoxy |
| Clamp Material | Iron |
| Clamp Material Finish | Epoxy |
| Clamp Material Grade | Not Applicable |
| For Fluid Type | Other Chemicals, Water |
| For Material Type | Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel |
| For Maximum Outside Diameter | 4 13/16" |
| For Maximum Pipe Size | 4" |
| For Minimum Outside Diameter | 4 13/32" |
| Gasket Material | Buna-N |
| Material | Iron |
| Max. Pressure | 300 psi |
| Maximum Operating Pressure | 200 psi |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | -20°F |
| Mount Type | Hangers, Sign Mounting Brackets |
|---|---|
| Number Of Bolts | 2 |
| Number Of Straps | 1 |
| Nut Material | Stainless Steel |
| Nut Material Grade | Grade 304 |
| Outlet Connection | CC |
| Outlet Connection Type | CC |
| Outlet Pipe Size | 1" |
| Outlet Thread Size | 5/8"-4 |
| Outside Dia. | 4.4" to 4.8" |
| Pipe Size | 4" |
| Starp Material | Stainless Steel |
| Strap Grade | Grade 304 |
| Strap Material | Stainless Steel |
| Temp. Range | -20°F to +180°F |
| Type | Service Saddle |
| Standards | ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL LISTED |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 21.59 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)