-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Actuation | Piloted Solenoid |
| Bracket Type | Without Bracket |
| Flow Coefficient Cv Flow Factor Kv | 0.9 CV |
| Manual Operation Type | Non-Locking Push |
| No. Of Port | 5 |
| No. Of Positions | 2 |
| Number Of Solenoids | Double |
| Operating Medium | Air |
| Operating Temp. Range | 14°F to 122°F |
| Overall Height | 83.4 mm |
| Overall Length | 155.2 mm |
|---|---|
| Overall Width | 35 mm |
| Piping Type | Base Mounted |
| Solenoid Electrical Entry | DIN Terminal |
| Solenoid Power Consumption | 0.35 W |
| Solenoid Supply Voltage | 24V DC |
| Thread Standard | RC |
| Valve Function | Spool |
| Valve Series | SY5000 Series |
| Voltage Suppressor | With Light, Surge Voltage Suppressor |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)