-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gripper |
|---|---|
| Additional Function | High Accuracy |
| Auto Switch | M9BV |
| Closed Dimension L2 | 20 mm |
| Connector Type For Gripper Opening/closing | Not Available |
| Cylinder Internal Dia. | 32 mm |
| Environment Applications | Standard |
| Main Body Shape | Cylindrical Shape |
|---|---|
| No. Of Fingers | 4 |
| No. Of Switches | 2 pcs. |
| Open Dimension L1 | 28 mm |
| Operation Method | Double Acting |
| Type | Main Body |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)