-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bulkhead Union |
|---|---|
| Application | Air, Non-Potable Water, Steam |
| Basic Material | Metal |
| Body Material | Stainless Steel |
| Color | Silver |
| Compatible Tube Material | Fep, Nylon, Pfa, Polyolefin, Polyurethane, Soft Nylon |
| Connection Type | Tube x Tube |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Grade | Grade 316 |
| Hex Size | 17 mm |
| Includes Pre-applied Thread Sealant | No |
| Material | Steel |
|---|---|
| Material Grade | Grade 316 |
| Max. Pressure | 435 psi |
| Maximum Operating Pressure | 145 psi |
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | 41°F |
| Overall Length | 35.40625 mm |
| Release Type | Button |
| Resistance Properties | Corrosion Resistant |
| Specific Fitting Shape | Straight Bulkhead Union |
| System Of Measurement | Imperial |
| Temp. Range | +23°F to +302°F |
| Tube Size | 1/4" |
| standard | CURRENT FOOD SANITATION LAW STANDARDS, ROHS |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.16 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)