-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Union |
|---|---|
| Application | Air, Non-Potable Water |
| Basic Material | Plastic |
| Body Material | Polybutylene Terephthalate |
| Color | White |
| Compatible Tube Material | FEP, Nylon, PFA, Polyurethane, Soft Nylon |
| Connection Type | Tube x Tube |
| Fitting Material | PBT |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 5/32" |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 5/32" |
| Fitting Side C Connection Type | Push-To-Connect |
|---|---|
| Fitting Side C Tube Outer Diameter | 5/32" |
| Includes Pre-applied Thread Sealant | No |
| Maximum Operating Pressure | 145 psi |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | 41°F |
| Overall Length | 29 mm |
| Specific Fitting Shape | Wye |
| Standards | RoHS |
| System Of Measurement | Imperial |
| Temp. Range | +23°F to +140°F |
| Tube Size | 0.156" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 2.54 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | SG |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)