-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control Valve |
|---|---|
| Adjustment | Knob |
| Adjustment Type | Knob |
| Air Cylinder Connection | 1/8" BSPT |
| Air Line Connection | 6 mm Tube |
| Body Finish | Electroless Nickel Plated |
| Body Material | Stainless Steel |
| Body Material Finish | Nickel Plated |
| Connection Type | BSPT x Tube |
| Fitting Style | Elbow |
| Flow Direction | In |
| Maximum Flow Rate | 9.2 CFM |
| Maximum Operating Pressure | 145 psi |
|---|---|
| Maximum Operating Temperature | 140°F |
| Metering Direction | Meter In |
| Minimum Operating Pressure | 14.5 psi |
| Minimum Operating Temperature | 23°F |
| Pipe Size | 1/8" , 6 mm |
| Pressure Range | 14.5 psi to 145 psi |
| Seal Material | NBR |
| Standards | RoHS |
| Style | Elbow |
| Temp. Range | +23°F to +140°F |
| Valve Body Size | 1/8", 1/4" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 3.3 |
| HS Code | 8481200080 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)